Cisal 30 in. Towel Bar in Polished Chrome

Part #RCIS130APC  |  Item #1612389  |  Manufacturer Part #CIS1/30APC

$ 183.75 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Includes mounting hardware
  • Projection: 3-1/2"
  • Projection of bar: 3"
  • Length may be cut down
  • 3 1/2" projection

Specifications

ADA Compliant: No

Collection: Cisal

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 3 in

Installation Type: Wall Mount

Length: 30 in

Material: Diecast Metal

Mount Type: Wall

Number of Bars: 1

Overall Width: 32-1/2 in

Projection: 3 in