4-Port 3-Direction Diverter Trim in Polished Chrome
Cisal 4-Port 3-Direction Diverter Trim in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Four port, 3 direction
- Backplate and dome with cross handle
- Metal cross handle
- Required accessory: RAC27/BO Rough-in valve
- Solid brass construction, exposed pop-up drain without overflow
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Cisal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Valve Type:
- Tub and Shower Diverter Valve
- Handle Type:
- Cross
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Trim Only:
- Yes
- WaterSense Labeled:
- No