4-Port 3-Direction Diverter Trim Only in Polished Nickel
This product has been replaced by
Manufacturer Part #AC27NLM-PN/TO
Cisal 4-Port 3-Direction Diverter Trim Only in Polished Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Cisal
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Handle Type:
- Lever
- Sink Material:
- Brass
- Valve Type:
- Tub & Shower Rough-In Valve
- WaterSense Labeled:
- No