6-1/4 in. Stirrup Closet Paper Holder in Polished Chrome

You last purchased this on
 
ROHL®

Cisal 6-1/4 in. Stirrup Closet Paper Holder in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Cisal 6-1/4 in. Stirrup Closet Paper Holder in Polished Chrome

  • Fast #
  • Part #RCIS16APC
  • Item #1612250
  • Manufacturer Part #CIS16APC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mounting Hardware Included
  • All brass
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Cisal
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
7 in
Installation Type:
Wall Mount
Material:
Metal
Mount Type:
Wall
Width:
6-1/4 in