6 in. Wall Mount Spare Toilet Tissue Holder in Satin Nickel
Italian Country Bath 6 in. Wall Mount Spare Toilet Tissue Holder in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting Hardware Included
- Complements: Cisal Bath
- Brass construction
- 3 1/4" projection
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Italian Country Bath
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection Size:
- 1/2 in
- Handle Material:
- Metal
- Hose Length:
- 39-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Material:
- Metal Die Cast
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Spout Height:
- 6-33/6 in
- Spout Type:
- Fixed
- Width:
- 3-1/4 in