ROHL®

Cisal Bath Deck Union in Polished Nickel 2 Pack

Part #RAR00380PN  |  Manufacturer Part #AR00380-PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spout reach: 6-1/2"
  • Projection: 2-7/8"
  • Not eccentric - fixed center-to-center measurement
  • For exposed tub fillers
  • Not eccentric, has a fixed center-to-center measurement
  • 5 29/32" center to center
  • Vertical extension not available
  • For exposed tub fillers
  • Order C5574EXT for use with A1401, A1801, A1901, A2101, A2701

Specifications

Collection: Cisal Bath

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Deck Union

Fitting Size 1: 3/4 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3/4 in x 1/2 in

Flow Rate: 1.5 gpm

GSA Approved: No

IAPMO Listed: No

Installation Type: Deck Mount

Material: Brass

NSF Certified: No

Package Quantity: Pack of 2

WaterSense Labeled: No