ROHL®

Cisal Bath Deck Union Tub in Polished Nickel

Part #RAR00380APC  |  Manufacturer Part #AR00380-APC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spout reach: 6-1/2"
  • Projection: 2-7/8"
  • Not eccentric - fixed center-to-center measurement
  • For exposed tub fillers
  • Not eccentric, has a fixed center-to-center measurement
  • 5 29/32" center to center
  • Vertical extension not available
  • For exposed tub fillers
  • Order C5574EXT for use with A1401, A1801, A1901, A2101, A2701

Specifications

ADA Compliant: No

Collection: Cisal Bath

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Deck Union

Installation Type: Deck Mount

Material: Brass

WaterSense Labeled: No