Bidet Faucet with Double Lever Handle in Polished Chrome

You last purchased this on
 
ROHL®

Cisal Bidet Faucet with Double Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Cisal Bidet Faucet with Double Lever Handle in Polished Chrome

  • Fast #
  • Part #RAC55XAPC
  • Item #1615879
  • Manufacturer Part #AC55X-APC
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Quarter-turn ceramic disc control cartridges
  • Fixed spout
  • Hole cutout: 1-3/8"
  • 6" spread from temperature indicator to temperature indicator
  • Spread from temperature indicator to temperature indicator: 6"
  • Brass construction
  • Requires Certification

Specifications

ADA Compliant:
No
Bidet Type:
Horizontal
CARB OTC LEED Compliant:
No
Collection:
Cisal
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Handle Type:
Cross
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Product Type:
Bidet
Trim Only:
No
WaterSense Labeled:
No