Bidet Faucet with Double Lever Handle in Polished Nickel
Cisal Bidet Faucet with Double Lever Handle in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/4-turn ceramic disc control cartridges
- Fixed spout
- 1 3/8" hole cutout
- 6" spread from temperature indicator to temperature indicator
- Cross handle design only
- Brass construction
Documents
Specifications
- ADA Compliant:
- No
- Bidet Type:
- Horizontal
- CARB OTC LEED Compliant:
- No
- Collection:
- Cisal
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Product Type:
- Bidet
- Trim Only:
- No
- WaterSense Labeled:
- No