CISAL 30 Towel Bar

You last purchased this on
 
ROHL®

Baltera CISAL 30 Towel Bar

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Baltera CISAL 30 Towel Bar

  • Fast #
  • Part #RCIS130TCB
  • Item #1612368
  • Manufacturer Part #CIS1/30TCB
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Mounting Hardware Included
  • Projection of bar is 3"
  • All brass
  • 3 1/2" projection
  • Length can be cut down
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Baltera
Color Finish Category:
Brass Tones
Color Finish Name:
Tuscan Brass
Faucet Connection Size:
1/2 in
Hose Included:
No
Installation Type:
Wall Mount
Length:
30 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Overall Width:
32-1/2 in
Shape:
Round
Spray Type:
Champagne, Classic, Massage
Type:
Accessories