Glass Vanity SHELF Cisal TUBR
Cisal Glass Vanity SHELF Cisal TUBR
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting Hardware Included
- 1/4" thick glass
- Glass shelf with two brass wall mounting supports
- 4 1/2" projection
Documents
Specifications
- Collection:
- Cisal
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Number of Shelves:
- 1
- Type:
- Accessories