Cisal Oval Closed Towel Ring in Polished Chrome

Part #RCIS4APC  |  Item #1612316  |  Manufacturer Part #CIS4APC

$ 114.00 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Includes mounting hardware
  • Projection: 3-1/4"
  • 3 1/4" projection

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Cisal

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 6-1/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Diecast Metal

Mount Type: Wall

Ring Type: Closed

Shape: Oval

Width: 8-1/4 in