ROHL®
Cisal Oval Closed Towel Ring in Tuscan Brass
Part #RCIS4TCB | Item #1612304 | Manufacturer Part #CIS4TCB
Product Details
- Includes mounting hardware
- Projection: 3-1/4"
- 3 1/4" projection
Documents
Specifications
ADA Compliant: No
Collection: Cisal
Color Finish: Tuscan Brass
Color Finish Category: Brass Tones
Height: 6-1/4 in
IAPMO Listed: No
Installation Type: Wall Mount
Material: Diecast Metal
Mount Type: Wall
Ring Type: Closed
Shape: Oval
Width: 8-1/4 in