Shower System with Pressure Balanced Valve Trim with Single Cross Handle in Polished Nickel
Cisal Shower System with Pressure Balanced Valve Trim with Single Cross Handle in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Cisal
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Width:
- 14 in
- WaterSense Labeled:
- No
- Width:
- 14 in