Stirup Toilet Tissue Holder Polished Nickel
Cisal Stirup Toilet Tissue Holder Polished Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting Hardware Included
- All brass
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Cisal
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Height:
- 7 in
- Material:
- Metal
- Width:
- 6-1/4 in