ROHL®
Cisal Towel Ring in Inca Brass
Part #RCIS4IB | Item #1616370 | Manufacturer Part #CIS4IB
Product Details
- All brass
- Mounting Hardware Included
- 3 1/4" projection
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Collection: Cisal
Color Finish: Inca Brass
Color Finish Category: Brass Tones
Height: 6-1/4 in
IAPMO Listed: No
Installation Type: Wall Mount
Material: Metal Die Cast
Mount Type: Wall
Ring Type: Closed
Shape: Oval
Width: 8-1/4 in