Towel Shelf in Polished Nickel

You last purchased this on
 
ROHL®

Cisal Towel Shelf in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Cisal Towel Shelf in Polished Nickel

  • Fast #
  • Part #RCIS10PN
  • Item #1612314
  • Manufacturer Part #CIS10PN
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • All brass construction
  • Includes mounting hardware
  • Width: 24"
  • Towel rack with rail for hanging towels
  • Projection: 11"
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Cisal
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Height:
3 in
Installation Type:
Wall Mount
Material:
Metal
Mount Type:
Wall
Width:
23-1/2 in