ROHL®
Cisal Two Handle Bathroom Sink Faucet in Satin Nickel
Part #RAC102LSTN2 | Item #3881699 | Manufacturer Part #AC102L-STN-2
Product Details
- This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
- Two valve mixer
- Fixed spout
- 1/4 turn ceramic disc cartridges
- Pop-up drain, 1-1/4" pipe
- Solid brass spout, valve housing, and pop-up
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
Cartridge Type: Quarter Turn Ceramic Disc
Center Size: 8 in
Collection: Cisal
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Type: Widespread
Faucet Valve Type: Quarter Turn Ceramic Disc
Flow Rate: 1.2 gpm
GSA Approved: No
Green: [Yes, WaterSense]
Handle Material: Metal
Handle Type: Lever
IAPMO Listed: No
Installation Type: Deck Mount
Lead Law Compliant: Yes
Material: Brass
NSF Certified: No
Number of Handles: Two Handle
Number of Holes: 3 Hole
Spout Height: 2-7/8 in
Spout Reach: 5-3/8 in
Spout Type: Fixed
Trim Only: No
Type: Faucet
WaterSense Labeled: Yes