Wall Mount Pressure Balancing Trim with Single Cross Handle and Diverter for RMV-2 Rough Valve in Satin Nickel
Cisal Wall Mount Pressure Balancing Trim with Single Cross Handle and Diverter for RMV-2 Rough Valve in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cross lever handle
- Bath to shower diverter with automatic reset
- For concealed bath and shower mixer with diverter
- Required accessory: RRPC2 or RREF2 Rough-in valve
- Coverplate, dome, handle and diverter knob made from solid brass
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- RMV-2 Rough Valve
- Collection:
- Cisal
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 4-1/2 in
- Diameter:
- 7 in
- Faucet Valve Type:
- Tub & Shower Pressure Balancing Valve
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- No