Wall Mount Toilet Tissue Holder in Polished Chrome
Eclissi™ Wall Mount Toilet Tissue Holder in Polished Chrome
Frequently Purchased Together
Product Details
- Single spring loaded
- Solid metal die cast construction
- Includes mounting hardware
- 3 1/4" projection
- Projection: 3-1/4"
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Eclissi™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 3-1/4 in
- Drain Included:
- No
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Handle Material:
- Metal
- Hardware Included:
- Yes
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 7 in
- Material:
- Die Cast Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Pivoting:
- No
- Projection:
- 3-1/4 in
- Spout Height:
- 2-53/64 in
- Spout Type:
- C Spout
- Valve Body Material:
- Brass
- Weight:
- 1.25 lb
- Width:
- 7 in