Wall Mount Toilet Tissue Holder in Satin Nickel

You last purchased this on
 
ROHL®

Graceline™ Wall Mount Toilet Tissue Holder in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Graceline™ Wall Mount Toilet Tissue Holder in Satin Nickel

  • Fast #
  • Part #RCIS18STN
  • Item #2304541
  • Manufacturer Part #CIS18STN
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Single spring loaded
  • Solid metal die cast construction
  • Includes mounting hardware
  • 3 1/4" projection
  • Projection: 3-1/4"
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Graceline™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
7 in
Material:
Die Cast Metal
Mount Type:
Wall
NSF Certified:
No
Pivoting:
No
Shape:
Round
Width:
3-1/4 in