Wall Mount Toilet Tissue Holder in Tuscan Brass
Caswell® Wall Mount Toilet Tissue Holder in Tuscan Brass
Frequently Purchased Together
Product Details
- Single spring loaded
- Solid metal die cast construction
- Includes mounting hardware
- 3 1/4" projection
- Projection: 3-1/4"
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Caswell®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Depth:
- 3-1/4 in
- Faucet Connection Size:
- 3/4 in
- Handle Material:
- Metal
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 7 in
- Material:
- Die Cast Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Projection:
- 3-1/4 in