Cisal Wall Mount Toilet Tissue Holder in Tuscan Brass

Part #RCIS8TCB  |  Item #1612288  |  Manufacturer Part #CIS8TCB

$ 151.50 EACH
(Pricing is for Tuscan Brass)

Color/Finish:
Tuscan Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Includes mounting hardware
  • Solid metal die cast construction
  • Accommodates oversized toilet paper rolls
  • Projection: 3-1/2"

Specifications

ADA Compliant: No

Application: Residential

Collection: Cisal

Color Finish: Tuscan Brass

Color Finish Category: Brass Tones

Height: 4-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 6-1/4 in

Material: Diecast Metal

Mount Type: Wall

Pivoting: No