ROHL®
Cisal Wall Mount Toilet Tissue Holder in Satin Nickel
Part #RCIS18 | Manufacturer Part #CIS18STN
Product Details
- Includes mounting hardware
- Single spring loaded
- Solid metal die cast construction
- Projection: 3-1/4"
- 3 1/4" projection
Documents
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Collection: Cisal
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
IAPMO Listed: No
Installation Type: Wall Mount
Length: 7 in
Material: Diecast Metal
Mount Type: Wall
Pivoting: No
Type: Accessories
Width: 3-1/4 in