Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
Ithaca Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Spray settings: classic, champagne and massage
- Connection: 1/2" male
- Spray face: 4-3/32"
- Anti-calcium components
- Flow rate 2.0 GPM
- Flow rate: 2 gpm
- All brass construction
- Old Iron finish only available in 1151/8
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Ithaca
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-67/100 in
- Faucet Connection:
- Male
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 9-19/32 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 4-3/32 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 9-19/32 in
- Hose Included:
- No
- Length:
- 21-5/8 in
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Massage
- WaterSense Labeled:
- No
- Width:
- 4 in