Single Lever Handle Bar Faucet in Polished Nickel
This product has been replaced by
Manufacturer Part #R7514SLMPN-2
Classic Single Lever Handle Bar Faucet in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dissimilar ceramic discs for smooth operation and long life
- Anti-scald device
- Metal lever handle
- Flow rate: 1.8 gpm
- IAPMO compliant double check valve
- Requires 2-1/2" clearance from backsplash to center of faucet hole
- Maximum installation depth on deck: 2-1/4"
- Hole cutout: 1-3/8"
- Hand spray locks into spray mode
- Dual spray modes
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Classic
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Height:
- 13-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/4 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 7-1/2 in
- Spout Reach:
- 7-1/16 in
- Spout Type:
- Pull Out
- Trim Only:
- No
- WaterSense Labeled:
- No