ROHL® Single Lever Handle Bar Faucet in Polished Chrome

RR7504SLM2

Manufacturer Part #: R7504SLMAPC-2

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Metal lever handle
  • Dissimilar ceramic discs for smooth operation and long life
  • Anti-scald device
  • Hole cutout: 1-3/8"
  • Maximum installation depth on deck: 2-1/4"
  • IAPMO compliant double check valve
  • Requires 2-1/2" clearance from backsplash to center of faucet hole
  • Flow rate: 1.8 gpm
  • Dual spray modes
  • Hand spray locks into spray mode

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Faucet Material
Metal
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Material
Metal
Handle Type
Lever
Lead Law Compliant
Yes
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Reach
7-1/16 in
Spout Type
Pull Out
Trim Only
No
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday