1-Hole Column Spout Kitchen Faucet with Single Metal Lever Handle and Sidespray in Polished Nickel

You last purchased this on
 
Perrin & Rowe

Country 1-Hole Column Spout Kitchen Faucet with Single Metal Lever Handle and Sidespray in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Perrin & Rowe

Country 1-Hole Column Spout Kitchen Faucet with Single Metal Lever Handle and Sidespray in Polished Nickel

  • Fast #
  • Part #RA3606LMWSPN2
  • Item #3880888
  • Manufacturer Part #A3606LMWSPN-2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • C-spout reach: 9"
  • Spout height: 12-3/8"
  • Ceramic disc control cartridge
  • Flow rate: 1.5 gpm
  • Insulated brass side spray with serviceable cartridge for easy maintenance
  • Brass construction
  • Hole cutouts: 2 x 1-3/8"
  • Swivel spout
  • Maximum installation depth on deck: 2-1/8"
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Country
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
0 in
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Side Spray:
Yes
Spout Height:
7-41/64 in
Spout Reach:
8-27/64 in
Spout Type:
High Arc
Trim Only:
No