1.5 gpm Double Lever Handle Deckmount Kitchen Sink Faucet Column Spout IPS Connection in Polished Nickel
Country 1.5 gpm Double Lever Handle Deckmount Kitchen Sink Faucet Column Spout IPS Connection in Polished Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceramic disc control cartridges
- Spout reach: 9"
- Lever handles
- Flow rate: 1.5 gpm
- Hole cutout: 1-3/8"
- Flexible supplies: 1/2" female NPSM
- Swivel spout
- 4" deep deck extension kit, order part # C7555EXT
- Maximum installation depth on deck: 2-11/64"
- Brass construction
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Country
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Porcelain
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Product Type:
- Faucet
- Side Spray:
- No
- Spout Height:
- 8-37/64 in
- Spout Reach:
- 8-55/64 in
- Spout Type:
- High Arc
- Trim Only:
- No
- Width:
- 8-21/32 in