ROHL® Country 30 in. Double Towel Bar in Polished Nickel

RROT2030PN

Manufacturer Part #: ROT20/30PN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Mounting hardware included
  • Solid metal die cast construction

SPECIFICATIONS

ADA Compliant
No
Collection
Country
IAPMO Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday