ROHL®

Country Bath 1-Hole Deckmount Lavatory Faucet with in Polished Nickel

Part #RA8800PN2  |  Manufacturer Part #A8800PN-2

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High efficiency, solid brass solenoid valve
  • Requires 4 standard AA batteries
  • Hermetically sealed sensor capsule
  • Water resistant digital control electronics
  • Braided stainless steel hose
  • Dual hot and cold water connection
  • Two backflow preventers
  • Sensor works on presence not motion with ±1 second shut-off
  • May not be suitable for installation on pedestal sinks
  • May not be suitable for installation on pedestal sinks

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Collection: Country Bath

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

IAPMO Listed: No

Installation Type: Deck Mount

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Holes: 1 Hole

Spout Height: 5 in

Spout Reach: 5-3/4 in

Spout Type: Fixed

Trim Only: No

WaterSense Labeled: No