ROHL® Country Bath 1-Hole Deckmount Lavatory Faucet with in Satin Nickel

RA8800STN2

Manufacturer Part #: A8800STN-2

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • High efficiency, solid brass solenoid valve
  • Requires 4 standard AA batteries
  • Hermetically sealed sensor capsule
  • Water resistant digital control electronics
  • Braided stainless steel hose
  • Dual hot and cold water connection
  • Two backflow preventers
  • Sensor works on presence not motion with ±1 second shut-off
  • May not be suitable for installation on pedestal sinks
  • May not be suitable for installation on pedestal sinks

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Country Bath
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
1.2 gpm
GSA Approved
No
IAPMO Listed
No
Installation Type
Deck Mount
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Holes
1 Hole
Spout Height
5 in
Spout Reach
5-3/4 in
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday