ROHL®

Country Bath 10 gpm Tub Filler with Double Lever Handle in Polished Chrome

Part #RAKIT1401LPAPC  |  Manufacturer Part #AKIT1401LPAPC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single-function brass hand shower
  • Center to center: 5-29/32"
  • Flow rate: 10 gpm at 60 psi
  • Hose length: 39-3/8"
  • Spout reach: 11-5/16"
  • Not eccentric - fixed center-to-center measurement
  • Maximum male stub out: 9/16" for floor pillar legs
  • Floor legs cannot be cut down

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

Center Size: 5-29/32 in

Collection: Country Bath

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Floor Mount

Flow Rate: 10 gpm

GSA Approved: No

Handle Material: Porcelain

Handle Type: Lever

IAPMO Listed: No

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Spout Height: 31 in

Spout Reach: 3-5/8 in

Trim Only: No

Tub Spout Reach: 3-5/8 in

WaterSense Labeled: No