10 gpm Tub Filler with Double Lever Handle in Tuscan Brass
This product has been replaced by
Manufacturer Part #AKIT1401NLPTCB
Country Bath 10 gpm Tub Filler with Double Lever Handle in Tuscan Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Center to center: 5-29/32"
- Flow rate: 10 gpm at 60 psi
- Single-function brass hand shower
- Floor legs cannot be cut down
- Not eccentric - fixed center-to-center measurement
- Maximum male stub out: 9/16" for floor pillar legs
- Spout reach: 11-5/16"
- Hose length: 39-3/8"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Country Bath
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Faucet Center Size:
- 5-29/32 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Floor Mount
- Flow Rate:
- 10 gpm
- GSA Approved:
- No
- Handle Material:
- Porcelain
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Spout Height:
- 31 in
- Spout Reach:
- 3-5/8 in
- Trim Only:
- No
- Tub Spout Reach:
- 3-5/8 in
- WaterSense Labeled:
- No