12 in. Cream Stone Towel Bar in Polished Chrome
Classic 12 in. Cream Stone Towel Bar in Polished Chrome
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes mounting hardware
- Bar diameter: 5/8"
- Brass construction
- 2 23/64" projection
- Projection: 2-23/64"
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Classic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 12 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Overall Width:
- 13-25/32 in
- Spray Type:
- Champagne, Classic, Massage