ROHL®

Country Bath 1/2 in. Female x Angle Supply Stop Valve

Part #RA5578XMPN2  |  Manufacturer Part #A5578XMPN-2

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For toilet supply valve
  • Cross handle only
  • 1/2" female connection
  • 20" tube may be cut to customize length
  • 1/4-turn ceramic disc control cartridges
  • Ideal for toilet installations
  • Porcelain temperature indices
  • Set of two available for lavatory installation, order A5579XM. Price is double the price of A5578XM.
  • Most USA toilet inlet connections are 7/8" male inlet. 7/8" female x 1/2" male adaptor required for installation.

Lead Law Compliant, Not Certified

Specifications

Collection: Country Bath

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 5-7/16 in

End Connection 2: Female

End Connections: Female

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Handle Type: Cross

IAPMO Listed: Yes

Lead Law Compliance Level: Compliant Not Certified

Length: 20 in

NSF Certified: No

Rigid: No

UL Listed: No

Valve Size: 1/2 in

Valve Type: Angle Supply Stop Valve

Water Supply Connector Type: Sink

Width: 5-7/16 in