12 in. Towel Bar in Polished Nickel

You last purchased this on
 
ROHL®

Bossini 12 in. Towel Bar in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Bossini 12 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #RA1483CPN
  • Item #2893359
  • Manufacturer Part #A1483CPN
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Brass construction
  • Bar diameter: 5/8"
  • Includes mounting hardware
  • 2 23/64" projection
  • Projection: 2-23/64"
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Bossini
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
2-23/64 in
Faucet Connection Size:
1/2 in
Installation Type:
Wall Mount
Length:
12 in
Material:
Brass
Mount Type:
Wall
Number of Bars:
1
Overall Width:
13-25/32 in
Projection:
2-23/64 in
Spray Type:
Full