17 gpm 3-Hole Roman Tub Faucet with Double Lever Handle in Polished Chrome

You last purchased this on
 
ROHL®

Country Bath 17 gpm 3-Hole Roman Tub Faucet with Double Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Country Bath 17 gpm 3-Hole Roman Tub Faucet with Double Lever Handle in Polished Chrome

  • Fast #
  • Part #RA1414LMAPC
  • Item #1615910
  • Manufacturer Part #A1414LMAPC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spout reach: 9-7/8"
  • Fixed column spout
  • Spout height: 7-3/8"
  • Brass construction
  • 12-14 GPM at 60 PSI
  • 3/4" NPT connectors
  • 1/4 turn ceramic valves
  • 3-hole bath mixer
  • Matching lavatory faucet A1409
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
Cartridge Type:
Ceramic Disc
Collection:
Country Bath
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Faucet Valve Type:
Ceramic Disc
Flow Rate:
17 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Installation Type:
Deck Mount
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Spout Height:
7-33/64 in
Spout Type:
Fixed
Trim Only:
No
Tub Spout Reach:
9-7/8 in
WaterSense Labeled:
No
Width:
3 in