ROHL®

Country Bath 17 gpm 3-Hole Roman Tub Faucet with Double Lever Handle in Satin Nickel

Part #RA1414LMSTN  |  Manufacturer Part #A1414LMSTN

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fixed column spout
  • Quarter-turn ceramic valves
  • Flow rate: 12-14 gpm at 60 psi
  • Connections: 3/4" NPT
  • Brass construction
  • Spout height: 7-3/8"
  • Spout reach: 9-7/8"
  • Three-hole bath mixer
  • Matching lavatory faucet A1409

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

CARB OTC LEED Compliant: No

Cartridge Type: Ceramic Disc

Collection: Country Bath

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Faucet Connection: NPT

Faucet Connection Size: 3/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet Only

Faucet Valve Type: Ceramic Disc

Flow Rate: 12 gpm

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Installation Type: Deck Mount

Material: Solid Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 7-33/64 in

Spout Reach: 9-7/8 in

Spout Type: Column

Trim Only: No

Tub Spout Reach: 9-7/8 in

WaterSense Labeled: No

Width: 3 in