17 gpm Tub Filler with Double Lever Handle in Polished Chrome
Country Bath 17 gpm Tub Filler with Double Lever Handle in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quarter-turn ceramic disc control cartridges
- Fixed spout
- Hole cutouts: 4 x 1-3/8"
- Matching lavatory faucet AC102, AC95, AY51 or AC51
- Flow rate: 17 gpm at 60 psi
- Four-hole tub filler with metal hand shower
- Spout is 2-piece rough and trim
- 3/4" female NPT inlet
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Country Bath
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Tub Filler
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 17 gpm
- Handle Material:
- Porcelain
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Spout Height:
- 4-3/8 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 7-7/8 in
- WaterSense Labeled:
- No