ROHL®

Country Bath 18 in. Towel Bar in Satin Nickel

Part #RROT118STN  |  Manufacturer Part #ROT1/18STN

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes mounting hardware
  • Solid metal die cast construction
  • Bar diameter: 5/8"
  • Bar projection: 2-3/4"
  • Length may be cut down

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Country Bath

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 2-3/4 in

Height: 2-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 18 in

Material: Diecast Metal

Mount Type: Wall

Number of Bars: 1

Projection: 2-3/4 in