18 in. Towel Bar in Tuscan Brass

You last purchased this on
 
ROHL®

Ecoclassic 18 in. Towel Bar in Tuscan Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Ecoclassic 18 in. Towel Bar in Tuscan Brass

  • Fast #
  • Part #RROT118TCB
  • Item #1435313
  • Manufacturer Part #ROT1/18TCB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Brass Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid metal die cast construction
  • Bar diameter: 5/8"
  • Includes mounting hardware
  • Length may be cut down
  • Bar projection: 2-3/4"
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Ecoclassic
Color Finish Category:
Brass Tones
Color Finish Name:
Tuscan Brass
Depth:
2-3/4 in
Faucet Connection Size:
1/2 in
Installation Type:
Wall Mount
Length:
18 in
Material:
Metal
Mount Type:
Wall
Number of Bars:
1
Overall Width:
20-1/2 in
Projection:
2-3/4 in
Spray Type:
Multifunction