2 gpm Wall Mount Pressure Balance Shower Trim with Single Lever Handle in Satin Nickel
Country Bath 2 gpm Wall Mount Pressure Balance Shower Trim with Single Lever Handle in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Country Bath
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Rain
- Trim Only:
- Yes
- WaterSense Labeled:
- No