ROHL®

Country Bath 3-Hole Deck Mount Column Spout Tub Filler in Polished Nickel

Part #RA1414LMPN  |  Manufacturer Part #A1414LMPN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spout height: 7-3/8"
  • Spout reach: 9-7/8"
  • Fixed column spout
  • 3-hole bath mixer
  • 1/4 turn ceramic valves
  • 12-14 GPM at 60 PSI
  • 3/4" NPT connectors
  • Brass construction
  • Matching lavatory faucet A1409

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Cartridge Type: Quarter Turn Ceramic Disc

Collection: Country Bath

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Faucet Connection: NPT

Faucet Connection Size: 3/4 in

Faucet Height: 7-33/64 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet Only

Faucet Valve Type: Quarter Turn Ceramic Disc

Flow Rate: 17 gpm

Handle Material: Metal

Handle Type: Lever

Height: 7-33/64 in

IAPMO Listed: No

Installation Type: Deck Mount

Material: Brass

NSF Certified: No

Number of Handles: Three Handle

Number of Holes: 3 Hole

Spout Height: 3-31/32 in

Spout Reach: 9-7/8 in

Spout Type: Fixed

Trim Only: No

Tub Spout Reach: 9-7/8 in

WaterSense Labeled: No