Country Bath 3-Hole Tub Filler with Double Lever Handle in Polished Chrome

Part #RA1454LMAPC  |  Item #1616043  |  Manufacturer Part #A1454LMAPC

$ 920.25 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spout height: 5-7/8"
  • Spout reach: 9-7/8"
  • Fixed C-spout
  • 3-hole bath mixer
  • 1/4 turn ceramic valves
  • Matching lavatory faucet A1408
  • 12-14 GPM at 60 PSI
  • 3/4" NPT connectors
  • Brass construction

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

Cartridge Type: Ceramic Disc

Collection: Country Bath

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPT

Faucet Connection Size: 3/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet Only

Faucet Valve Type: Ceramic Disc

Flow Rate: 17 gpm

Handle Type: Lever

IAPMO Listed: No

Installation Type: Deck Mount

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 3-5/8 in

Spout Type: Fixed

Trim Only: No

Tub Spout Reach: 7-7/8 in

WaterSense Labeled: No

Width: 3 in