3-Hole Tub Filler with Double Lever Handle in Satin Nickel
Country Bath 3-Hole Tub Filler with Double Lever Handle in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass construction
- Spout height: 5-7/8"
- Quarter-turn ceramic valves
- Three hole bath mixer
- Flow rate: 12-14 gpm at 60 psi
- Connections: 3/4"? NPT
- Fixed C-spout
- Spout reach: 9-7/8"
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Country Bath
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 14 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 3-5/8 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 7-7/8 in
- WaterSense Labeled:
- No
- Width:
- 3 in