Country Bath 30 in. Towel Bar in Polished Chrome

Part #RROT130APC  |  Item #1611240  |  Manufacturer Part #ROT1/30APC

$ 182.25 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Includes mounting hardware
  • Solid metal die cast construction
  • Bar diameter: 5/8"
  • Bar projection: 2-3/4"
  • Length may be cut down

Specifications

ADA Compliant: No

Collection: Country Bath

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2-3/4 in

Installation Type: Wall Mount

Length: 30 in

Material: Metal

Mount Type: Wall

Number of Bars: 1

Projection: 2-3/4 in