Country Bath 3/4 in. Female NPT x G Thread Thermostatic Valve in Inca Brass

Part #RA4917LMIB  |  Item #3770333  |  Manufacturer Part #A4917LMIB

$ 3,447.00 EACH
(Pricing is for Inca Brass)

Color/Finish:
Inca Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Metal lever handles
  • Exposed thermostatic valve with volume control
  • Inlets: 3/4" female NPT
  • Must order 1560 or 1565 riser to connect to outlet
  • Integrated service stops with screens
  • If PEX is utilized, oversize the supply line to 1" for full flow capacity

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Brand Model Compatibility: 1560 or 1565 Riser

Collection: Country Bath

Color Finish: Inca Brass

Color Finish Category: Brass Tones

End Connection 1: FNPT

End Connection 2: Threaded

End Connections: FNPT x Threaded

Faucet Mount: Wall Mount

Flow Rate: 16 gpm

Handle Type: Lever

Material: Brass

Number of Handles: Two Handle

Trim Only: Yes

Valve Size: 3/4 in

Valve Type: Thermostatic Valve

Width: 10 in