3/4 in. Female NPT x G Thread Thermostatic Valve in Polished Chrome
Country Bath 3/4 in. Female NPT x G Thread Thermostatic Valve in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Exposed thermostatic valve with volume control
- Inlets: 3/4" female NPT
- Metal lever handles
- If PEX is utilized, oversize the supply line to 1" for full flow capacity
- Integrated service stops with screens
- Must order 1560 or 1565 riser to connect to outlet
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Brand Model Compatibility:
- 1560 or 1565 Riser
- Collection:
- Country Bath
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FNPT
- End Connection 2:
- Threaded
- End Connections:
- FNPT x Threaded
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 16 gpm
- Handle Type:
- Lever
- Material:
- Brass
- Number of Handles:
- Two Handle
- Trim Only:
- Yes
- Valve Size:
- 3/4 in
- Valve Type:
- Thermostatic Valve
- Width:
- 10 in