ROHL®
Country Bath 3/4 in. Female NPT x G Thread Thermostatic Valve in Tuscan Brass
Part #RA4917LPTCB | Item #3771610 | Manufacturer Part #A4917LPTCB
Product Details
- Porcelain lever handles
- Exposed thermostatic valve with volume control
- Inlets: 3/4" female NPT
- Must order 1560 or 1565 riser to connect to outlet
- Integrated service stops with screens
- If PEX is utilized, oversize the supply line to 1" for full flow capacity
Specifications
ADA Compliant: Yes
Application: Residential
Brand Model Compatibility: 1560 or 1565 Riser
Collection: Country Bath
Color Finish: Tuscan Brass
Color Finish Category: Brass Tones
End Connection 1: FNPT
End Connection 2: Threaded
End Connections: FNPT x Threaded
Faucet Mount: Wall Mount
Flow Rate: 16 gpm
Handle Type: Lever
Material: Brass
Number of Handles: Two Handle
Trim Only: Yes
Valve Size: 3/4 in
Valve Type: Thermostatic Valve
Width: 10 in